




€20.07/ pieceexcl. VAT
€24.28incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PRMF 404440 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
Flange diameter | 55 mm |
Flange thickness | 2 mm |
With collar | Yes |
d | 40 mm |
D | 44 mm |
D1 | 55 mm |
B | 40 mm |
B1 | 2 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Low-maintenance |