




€10.83/ pieceexcl. VAT
€13.10incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PRMF 303420 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 20 mm |
Flange diameter | 45 mm |
Flange thickness | 2 mm |
With collar | Yes |
d | 30 mm |
D | 34 mm |
D1 | 45 mm |
B | 20 mm |
B1 | 2 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Low-maintenance |