

€104.25/ pieceexcl. VAT
€126.14incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCFC |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 16 MMT |
Shaft diameter | 60 mm |
Width | 56.7 mm |
Bearing | Insert Bearing With Extended Inner Ring And Set Screw Locking |
Housing | Cast Iron Housing |