

€22.32/ pieceexcl. VAT
€27.01incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCFB |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 8 MMT |
Shaft diameter | 20 mm |
Width | 31.8 mm |
Bearing | Insert Bearing With Extended Inner Ring |
Housing | Flange Block |