SKF

SKF Flanged bearing unit suitable for low to medium speed shafts.

  • ERIKS:14622036
  • Manufacturer:7316579752466
Image 1
Overview This oval flange ball bearing unit features an extended inner ring and set screw locking. The cast iron housing allows bolted installation to machinery or frames. Designed to accommodate moderate misalignment it is suitable for high temperature and speed applications. The unit complies with JIS standards and resists high levels of contamination. Features
  • Cast iron housing increases durability for use in demanding industrial environments
  • Set screw locking mechanism ensures secure shaft attachment and minimises operational slippage
  • Extended inner ring reduces shaft wear by improving load distribution during rotation
  • Contact sealing on both sides prevents contaminant ingress and protects internal components
  • Accommodates moderate misalignment allowing reliable operation in imperfect mounting conditions
Application & Usage
  • Used with machinery requiring flanged mounting and high shaft stability
  • Ideal for conveyors in manufacturing environments with high contamination risk
  • Compatible with equipment operating at elevated speeds and temperatures
Save to list

€48.91/ pieceexcl. VAT

€59.18incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
UCFL
Housing style
Flange Bracket
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Bolt size
16 MMT
Shaft diameter
45 mm
Width
51.2 mm
Bearing
Ball Bearing
Housing
Cast Iron Housing