






€150.11/ pieceexcl. VAT
€181.63incl. VAT
2 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYWK |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 30 mm |
Length | 108 mm |
Centre distance of mounting holes | 82.5 mm |
Bearing | YAR 206-2RF/HV |
Housing | FYWK 506 Y |
Dynamic load rating | 16300 N |
Static load rating | 11200 N |