SKF

SKF Flanged bearing unit square Setscrew Locking FYK 25 TF

  • ERIKS:23764988
  • Manufacturer:7316570097955
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Y-bearing flanged unit, Y-TECH housing, square flange, grub screw locking
Save to list

€38.52/ pieceexcl. VAT

€46.61incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FYK
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Bearing steel
Shaft diameter
25 mm
Length
95 mm
Centre distance of mounting holes
70 mm
Bearing
YAR 205-2F
Housing
FYK 505
Dynamic load rating
14000 N
Static load rating
7800 N
Spare parts & accessories
Product Image

SKF Closed end cover ECY 205

  • Eriks:23764592
  • Manufacturer:ECY 205

€4.25/ pieceexcl. VAT

€5.14incl. VAT

46 In stock - Estimated delivery date 06/11/2026