






€375.12/ pieceexcl. VAT
€453.90incl. VAT
3 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYJ..TF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 80 mm |
Length | 208 mm |
Centre distance of mounting holes | 165 mm |
Bearing | YAR 216-2F |
Housing | FYJ 516 |
Dynamic load rating | 72800 N |
Static load rating | 53000 N |