






€332.64/ pieceexcl. VAT
€402.49incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYJ..TF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 75 mm |
Length | 200 mm |
Centre distance of mounting holes | 159 mm |
Bearing | YAR 215-2F |
Housing | FYJ 515 |
Dynamic load rating | 66300 N |
Static load rating | 49000 N |
€180.52/ pieceexcl. VAT
€218.43incl. VAT
Estimated delivery date - 10/11/2026