






€288.47/ pieceexcl. VAT
€349.05incl. VAT
29 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYJ..TF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 70 mm |
Length | 193 mm |
Centre distance of mounting holes | 152 mm |
Bearing | YAR 214-2F |
Housing | FYJ 514 |
Dynamic load rating | 62400 N |
Static load rating | 45000 N |