






€95.20/ pieceexcl. VAT
€115.19incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYJ..TF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 50 mm |
Length | 143 mm |
Centre distance of mounting holes | 111 mm |
Bearing | YAR 210-2F |
Housing | FYJ 510 |
Dynamic load rating | 35100 N |
Static load rating | 23200 N |
€57.65/ pieceexcl. VAT
€69.76incl. VAT
35 In stock - Estimated delivery date 06/11/2026