

€194.93/ pieceexcl. VAT
€235.87incl. VAT
15 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 16 MMT |
Shaft diameter | 65 mm |
Length | 187 mm |
Width | 76.9 mm |
Centre distance of mounting holes | 149.5 mm |
Bearing | YAR 213-2F |
Housing | FY 513 M |
Dynamic load rating | 57200 N |
Static load rating | 40000 N |