SKF

SKF Flanged bearing unit square Setscrew Locking FY 55 TR

  • ERIKS:23764912
  • Manufacturer:7316571180687
Image 1
Overview

This square flanged ball bearing unit features a set screw locking mechanism and a cast iron housing. Designed according to ISO standards it accommodates moderate initial misalignment and supports relatively heavy loads. The unit is suitable for constant or alternating rotation applications and provides resistance to contamination. Its design allows for secure mounting to machine walls or frames.

Features
  • Set screw locking ensures secure shaft attachment reducing risk of operational slippage
  • Cast iron housing offers robust support extending service life in demanding environments
  • Accommodates moderate initial misalignment minimising installation challenges and downtime
  • Contact sealing on both sides protects internal components against contaminants
  • Flanged square design allows straightforward mounting to surfaces improving installation efficiency
Application & Usage
  • Used with conveyor systems requiring fixed bearing positions
  • Ideal for industrial fans in high contamination areas
  • Compatible with material handling equipment demanding heavy load capacity
Save to list

€128.40/ pieceexcl. VAT

€155.36incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FY
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Bolt size
16 MMT
Shaft diameter
55 mm
Length
162 mm
Width
64.4 mm
Centre distance of mounting holes
130 mm
Bearing
YAR 211-2RF
Housing
FY 511 M
Dynamic load rating
43600 N
Static load rating
29000 N