

€271.38/ pieceexcl. VAT
€328.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY..TF/VA |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Coating housing | Zinc-Chrome |
Shaft diameter | 50 mm |
Length | 143 mm |
Width | 60.6 mm |
Centre distance of mounting holes | 111 mm |
Bearing | YAR 210-2FW/VA201 |
Dynamic load rating | 35100 N |
Static load rating | 23200 N |