

€70.99/ pieceexcl. VAT
€85.90incl. VAT
76 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 12 MMT |
Shaft diameter | 40 mm |
Length | 130 mm |
Width | 54.2 mm |
Centre distance of mounting holes | 101.5 mm |
Bearing | YAR 208-2F |
Housing | FY 508 M |
Dynamic load rating | 30700 N |
Static load rating | 19000 N |
€71.93/ pieceexcl. VAT
€87.04incl. VAT
Estimated delivery date - 10/11/2026