

€37.19/ pieceexcl. VAT
€45.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 9.53 MMT |
Shaft diameter | 3/4 in |
Length | 86 mm |
Width | 37.3 mm |
Centre distance of mounting holes | 63.5 mm |
Bearing | YAR 204-012-2F |
Housing | FY 504 M |
Dynamic load rating | 12700 N |
Static load rating | 6550 N |
Shaft diameter | 19.05 mm |