

€46.22/ pieceexcl. VAT
€55.93incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 10 MMT |
Shaft diameter | 25 mm |
Length | 95 mm |
Width | 38.8 mm |
Centre distance of mounting holes | 70 mm |
Bearing | YAR 205-2RF |
Housing | FY 505 M |
Dynamic load rating | 14000 N |
Static load rating | 7800 N |