

€124.38/ pieceexcl. VAT
€150.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 15.88 MMT |
Shaft diameter | 2.3/16 in |
Length | 162 mm |
Height | 47.5 mm |
Width | 64.4 mm |
Centre distance of mounting holes | 130 mm |
Bearing | YAR 211-203-2F |
Housing | FY 511 U |
Dynamic load rating | 43600 N |
Static load rating | 29000 N |
Shaft diameter | 55.56 mm |