SKF

SKF Flanged bearing unit square Setscrew Locking FY 2.15/16 UTF

  • ERIKS:13406201
  • Manufacturer:7316577417404
Image 1
Overview

This square flanged ball bearing unit features set screw locking and a cast iron housing. The unit is designed to comply with ISO standards and accommodates moderate initial misalignment. It supports relatively heavy loads and is suitable for applications with constant or alternating rotation. The unit is mounted with four bolts and fitted with a contact seal for reliable operation.

Features
  • Cast iron housing offers enhanced durability in demanding industrial environments
  • Set screw locking mechanism provides secure installation and prevents shaft slippage
  • Accommodates moderate initial misalignment reducing installation precision requirements
  • Contact seal and flinger on both sides protect against contamination ingress
  • Suitable for high temperature and speed applications enabling versatile machine integration
Application & Usage
  • Used with machinery requiring reliable shaft support in contaminated environments
  • Ideal for mounting on machine walls or frames with square flange design
  • Compatible with equipment operating under high load and variable rotation
Save to list

€294.63/ pieceexcl. VAT

€356.50incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FY
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Bolt size
19.05 MMT
Shaft diameter
2.15/16 in
Width
87.58 mm
Bearing
Ball Bearing
Housing
Flange Block
Shaft diameter
74.61 mm