

€152.09/ pieceexcl. VAT
€184.03incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 15.88 MMT |
Shaft diameter | 2.1/4 in |
Length | 175 mm |
Width | 73.7 mm |
Centre distance of mounting holes | 143 mm |
Bearing | YAR 212-204-2F |
Housing | FY 512 U |
Dynamic load rating | 52700 N |
Static load rating | 36000 N |
Shaft diameter | 57.15 mm |