

€38.86/ pieceexcl. VAT
€47.02incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 0.39 INH |
Shaft diameter | 17 mm |
Length | 76 mm |
Width | 32.9 mm |
Centre distance of mounting holes | 54 mm |
Bearing | YAR 203-2F |
Housing | FY 503 M |
Dynamic load rating | 9560 N |
Static load rating | 4750 N |