SKF

SKF Flanged bearing unit square Setscrew Locking FY 1.3/16 TF

  • ERIKS:23764820
  • Manufacturer:7316577660220
Image 1
Overview

This square flanged ball bearing unit features set screw locking and a cast iron housing. Designed in compliance with ISO standards it accommodates moderate initial misalignment. The unit is suitable for use in constant or alternating rotational directions and is engineered to handle high temperatures and speeds.

Features
  • Set screw locking ensures secure mounting and reduces risk of shaft slippage
  • Cast iron housing provides robust support and resists deformation under heavy loads
  • Contact sealing on both sides protects against contamination and extends service life
  • Accommodates moderate initial misalignment simplifying installation and alignment on machinery
  • Grease fitting enables easy relubrication minimising maintenance downtime
Application & Usage
  • Used with machinery walls requiring square flanged mounting
  • Ideal for rotating equipment exposed to high temperatures
  • Compatible with applications needing reliable misalignment tolerance
Save to list

€51.65/ pieceexcl. VAT

€62.50incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FY
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Bolt size
9.53 MMT
Shaft diameter
1.3/16 in
Length
108 mm
Width
42.2 mm
Centre distance of mounting holes
82.5 mm
Bearing
YAR 206-103-2F
Housing
FY 506 U
Dynamic load rating
19500 N
Static load rating
11200 N
Shaft diameter
30.16 mm