SKF

SKF Flanged bearing unit square Setscrew Locking FY 1.1/8 TF

  • ERIKS:23764812
  • Manufacturer:7316577748645
Image 1
Overview

This square flanged ball bearing unit features a set screw locking insert bearing mounted in a cast iron housing. It is compliant with ISO standards and can be bolted to a machine wall or frame. Designed to accommodate moderate initial misalignment it supports relatively heavy loads and resists high contamination. The unit operates reliably at high speeds and temperatures for industrial applications.

Features
  • Cast iron housing provides high strength for reliable machine mounting
  • Set screw locking insert bearing ensures secure shaft retention during operation
  • Contact sealing on both sides protects against contamination ingress for longer service life
  • Square flanged design enables straightforward alignment and bolting to flat surfaces
  • Designed for high temperatures and speeds to support demanding industrial environments
Application & Usage
  • Used with conveyor systems for steady shaft support
  • Ideal for material handling equipment in dusty environments
  • Compatible with industrial fans requiring misalignment accommodation
Save to list

€51.65/ pieceexcl. VAT

€62.50incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FY
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Bolt size
0.38 INH
Shaft diameter
1.1/8 in
Length
108 mm
Width
42.2 mm
Centre distance of mounting holes
82.5 mm
Bearing
YAR 206-102-2F
Housing
FY 506 U
Dynamic load rating
19500 N
Static load rating
11200 N
Shaft diameter
28.58 mm