

€60.86/ pieceexcl. VAT
€73.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 12.7 MMT |
Shaft diameter | 1.1/4 in |
Length | 118 mm |
Width | 46.4 mm |
Centre distance of mounting holes | 92 mm |
Bearing | YAR 207-104-2F |
Housing | FY 507 M |
Dynamic load rating | 25500 N |
Static load rating | 15300 N |
Shaft diameter | 31.75 mm |