




€252.39/ pieceexcl. VAT
€305.39incl. VAT
14 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | F4BC |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 40 mm |
Length | 135 mm |
Width | 50.7 mm |
Centre distance of mounting holes | 102 mm |
Bearing | YAR 208-2LPW/SS |
Housing | F4BC 508 |
Dynamic load rating | 24700 N |
Static load rating | 19000 N |
€5.61/ pieceexcl. VAT
€6.79incl. VAT
8 In stock - Estimated delivery date 09/11/2026