

€43.48/ pieceexcl. VAT
€52.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PF |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Clamping screw |
Housing material | Sheet steel |
Bearing material | Bearing steel |
Shaft diameter | 20 mm |
Outer Diameter | 90 mm |
Centre distance of mounting holes | 71.4 mm |
Bearing | YAR 204-2F |
Housing | PF 47 |
Dynamic load rating | 12.7 N |
Static load rating | 6.55 N |