






€173.19/ pieceexcl. VAT
€209.56incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYC..TF |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 60 mm |
Outer Diameter | 195 mm |
Pitch circle diameter | 160 mm |
Bearing | YAR 212-2F |
Housing | FYC 512 |
Dynamic load rating | 52700 N |
Static load rating | 36000 N |