






€142.86/ pieceexcl. VAT
€172.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYC..TF |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 55 mm |
Outer Diameter | 185 mm |
Pitch circle diameter | 150 mm |
Bearing | YAR 211-2F |
Housing | FYC 511 |
Dynamic load rating | 43600 N |
Static load rating | 29000 N |