






€89.49/ pieceexcl. VAT
€108.28incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYC..TF |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 40 mm |
Outer Diameter | 145 mm |
Pitch circle diameter | 120 mm |
Bearing | YAR 208-2F |
Housing | FYC 508 |
Dynamic load rating | 30700 N |
Static load rating | 19000 N |