






€76.82/ pieceexcl. VAT
€92.95incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYC..TF |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 35 mm |
Outer Diameter | 135 mm |
Pitch circle diameter | 110 mm |
Bearing | YAR 207-2F |
Housing | FYC 507 |
Dynamic load rating | 25500 N |
Static load rating | 15300 N |