SKF

SKF Flanged bearing unit round Setscrew Locking FYC 30 TF

  • ERIKS:23764928
  • Manufacturer:7316570042313
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Y-bearing flanged unit, cast housing, round flange, grub screw locking
Save to list

€65.64/ pieceexcl. VAT

€79.42incl. VAT

9 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FYC..TF
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
30 mm
Outer Diameter
125 mm
Pitch circle diameter
100 mm
Bearing
YAR 206-2F
Housing
FYC 506
Dynamic load rating
19500 N
Static load rating
11200 N