SKF

SKF Flanged bearing unit round Setscrew Locking FYC 25 TF

  • ERIKS:23764927
  • Manufacturer:7316577758149
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Y-bearing flanged unit, cast housing, round flange, grub screw locking
Save to list

€56.52/ pieceexcl. VAT

€68.39incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FYC..TF
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
25 mm
Outer Diameter
115 mm
Pitch circle diameter
90 mm
Bearing
YAR 205-2F
Housing
FYC 505
Dynamic load rating
14000 N
Static load rating
7800 N