

€25.24/ pieceexcl. VAT
€30.54incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCFL |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 14 MMT |
Shaft diameter | 25 mm |
Length | 68 mm |
Height | 130 mm |
Width | 35.8 mm |
Centre distance of mounting holes | 99 mm |
Bearing | Insert Ball Bearing |
Housing | Cast Iron Housing |
Dynamic load rating | 14000 N |
Static load rating | 7800 N |
€4.25/ pieceexcl. VAT
€5.14incl. VAT
46 In stock - Estimated delivery date 09/11/2026