






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTWK |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Shaft diameter | 30 mm |
Length | 83 mm |
Height | 142.5 mm |
Centre distance of mounting holes | 116.5 mm |
Bearing | YAR 206-2RF/VE495 |
Housing | FYTWK 506 Y |
Dynamic load rating | 19500 N |
Static load rating | 11200 N |