






€74.22/ pieceexcl. VAT
€89.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTJ..TF |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 40 mm |
Length | 100 mm |
Height | 175 mm |
Centre distance of mounting holes | 144 mm |
Bearing | YAR 208-2F |
Housing | FYTJ 508 |
Dynamic load rating | 30700 N |
Static load rating | 19000 N |
€43.41/ pieceexcl. VAT
€52.53incl. VAT
Estimated delivery date - 11/11/2026