






€52.90/ pieceexcl. VAT
€64.01incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTJ..TF |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Length | 80 mm |
Height | 148 mm |
Centre distance of mounting holes | 117 mm |
Bearing | YAR 206-2F |
Housing | FYTJ 506 |
Dynamic load rating | 19500 N |
Static load rating | 11200 N |
€32.18/ pieceexcl. VAT
€38.94incl. VAT
Estimated delivery date - 11/11/2026