






€43.92/ pieceexcl. VAT
€53.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTJ..TF |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 25 mm |
Length | 68 mm |
Height | 130 mm |
Centre distance of mounting holes | 99 mm |
Bearing | YAR 205-2F |
Housing | FYTJ 505 |
Dynamic load rating | 14000 N |
Static load rating | 7800 N |
€26.69/ pieceexcl. VAT
€32.29incl. VAT
Estimated delivery date - 11/11/2026