

€43.92/ pieceexcl. VAT
€53.14incl. VAT
27 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTB |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 25 mm |
Length | 70 mm |
Height | 124 mm |
Centre distance of mounting holes | 99 mm |
Bearing | YAR 205-2F |
Housing | FYTB 505 M |
Dynamic load rating | 14000 N |
Static load rating | 7800 N |
€45.15/ pieceexcl. VAT
€54.63incl. VAT
Estimated delivery date - 11/11/2026€4.25/ pieceexcl. VAT
€5.14incl. VAT
46 In stock - Estimated delivery date 09/11/2026