SKF

SKF Flanged bearing unit oval Setscrew Locking FYTB 20 TF/VA201

  • ERIKS:13651483
  • Manufacturer:7316579214100
Image 1
Save to list

€100.01/ pieceexcl. VAT

€121.01incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FYTB
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
20 mm