

€37.85/ pieceexcl. VAT
€45.80incl. VAT
20 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTB |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 15 mm |
Length | 57 mm |
Height | 98.5 mm |
Centre distance of mounting holes | 76.5 mm |
Bearing | YAR 203/15-2F |
Housing | FYTB 503 M |
Dynamic load rating | 9560 N |
Static load rating | 4750 N |