SKF

SKF Flanged bearing unit oval Setscrew Locking FYTB 12 TF

  • ERIKS:23765077
  • Manufacturer:7316570249200
Image 1
Y-bearing flanged unit, cast housing, oval flange, grub screw locking
Save to list

€37.07/ pieceexcl. VAT

€44.85incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FYTB
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
12 mm
Length
57 mm
Height
98.5 mm
Centre distance of mounting holes
76.5 mm
Bearing
YAR 203/12-2F
Housing
FYTB 503 M
Dynamic load rating
9560 N
Static load rating
4750 N