SKF

SKF Flanged bearing unit oval Setscrew Locking FYTB 1.1/4 TF

  • ERIKS:23765075
  • Manufacturer:7316570534306
Image 1
Y-bearing flanged unit, cast housing, oval flange, grub screw locking
Save to list

€60.86/ pieceexcl. VAT

€73.64incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FYTB
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
1.1/4 in
Length
96 mm
Height
156 mm
Centre distance of mounting holes
130 mm
Bearing
YAR 207-104-2F
Housing
FYTB 507 M
Dynamic load rating
25500 N
Static load rating
15300 N