SKF

SKF Flanged bearing unit for general industrial and conveyor applications.

  • ERIKS:14622037
  • Manufacturer:7316579752473
Image 1
Overview This oval flange ball bearing unit features an extended inner ring and set screw locking for secure mounting. The unit is housed in cast iron and complies with JIS standards suitable for constant or alternating rotation. It accommodates moderate initial misalignment and resists high contamination levels. Designed for high-temperature and high-speed operations in demanding industrial environments. Features
  • Set screw locking ensures firm axial retention during variable load conditions
  • Cast iron housing offers durability in challenging and contaminated environments
  • Contact sealing with flinger on both sides prevents ingress of contaminants
  • Accommodates moderate initial misalignment reducing assembly errors and maintenance
  • Extended inner ring maintains shaft support under relatively heavy operational loads
Application & Usage
  • Ideal for conveyor systems in material handling industries
  • Used with rotating machinery in food processing facilities
  • Compatible with industrial fans requiring reliable shaft support
Save to list

€57.93/ pieceexcl. VAT

€70.10incl. VAT

1 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
UCFL
Housing style
Flange Bracket
Bearing type
Ball bearing
Housing material
Cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Bolt size
16 MMT
Shaft diameter
50 mm
Width
53.6 mm
Bearing
Insert Bearing With Extended Inner Ring And Set Screw Locking
Housing
Cast Iron Housing