




€237.81/ pieceexcl. VAT
€287.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | F3BBC..-DFH |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 35 mm |
Length | 92 mm |
Height | 155 mm |
Width | 45.4 mm |
Centre distance of mounting holes | 51 mm |
Bearing | YAS 207-2LP1W/SS |
Housing | F3BBC 507 |
Dynamic load rating | 21600 N |
Static load rating | 15300 N |
€5.34/ pieceexcl. VAT
€6.46incl. VAT
2 In stock - Estimated delivery date 09/11/2026