SKF

SKF Flanged bearing unit 3-bolt bracket Setscrew Locking F3BBC 30M-CPSS-DFH

  • ERIKS:13501328
  • Manufacturer:7316577874757
Image 1
Image 2
Image 1
Image 2
Save to list

€193.72/ pieceexcl. VAT

€234.40incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
F3BBC..-DFH
Housing style
Flange Bracket
Bearing type
Ball bearing
Number of bolt holes
3-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
30 mm
Length
82 mm
Height
140 mm
Width
41.2 mm
Centre distance of mounting holes
47.5 mm
Bearing
YAS 206-2LP1W/SS
Housing
F3BBC 506
Dynamic load rating
16300 N
Static load rating
11200 N
Spare parts & accessories
Product Image

SKF Closed end cover ECB 506

  • Eriks:13501443
  • Manufacturer:ECB 506

€5.02/ pieceexcl. VAT

€6.07incl. VAT

10 In stock - Estimated delivery date 09/11/2026