






€6.03/ pieceexcl. VAT
€7.30incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PFD |
Outer dimension bearing | 52 mm |
Construction type | Triangular |
Height | 95 mm |
Shaft height | 34 mm |
Number of bolt holes | 3 |
Centre distance of mounting holes | 76 mm |
Housing material | Sheet steel |