






€5.85/ pieceexcl. VAT
€7.08incl. VAT
8 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PFD |
Outer dimension bearing | 47 mm |
Construction type | Triangular |
Height | 91 mm |
Shaft height | 32 mm |
Number of bolt holes | 3 |
Centre distance of mounting holes | 71.5 mm |
Housing material | Sheet steel |