






€138.56/ pieceexcl. VAT
€167.66incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYJ |
Outer dimension bearing | 140 mm |
Construction type | Square |
Length | 208 mm |
Width | 54.5 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 165 mm |
Housing material | Cast iron |