






€125.96/ pieceexcl. VAT
€152.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYJ |
Outer dimension bearing | 130 mm |
Construction type | Square |
Length | 200 mm |
Width | 53.5 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 159 mm |
Housing material | Cast iron |