SKF

SKF Flanged bearing housing square FYJ 512

  • ERIKS:23764968
  • Manufacturer:7316570444131
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Y-Bearing Square Cast Iron Flanged Bearing Housing.
Save to list

€57.41/ pieceexcl. VAT

€69.47incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FYJ
Outer dimension bearing
110 mm
Construction type
Square
Length
175 mm
Width
48 mm
Number of bolt holes
4
Centre distance of mounting holes
143 mm
Housing material
Cast iron